Motion
32876989

Made in USA
32876989

1/4" Tube OD, Acetal/Celcon Plastic Compression Tube Bulkhead Union 220°F Max, Plastic Grip
Mi Item #11683616
MFR #32876989
Price$4.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32876989

1/4" Tube OD, Acetal/Celcon Plastic Compression Tube Bulkhead Union 220°F Max, Plastic Grip
Mi Item #11683616
MFR #32876989

Mfr description
32876989 32876989 1/4OD PLAS GRIPPER ACE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.73/each

Specifications

Dimensions

  • Tube Outside Diameter
    1/4 in

Details

  • Grip Type
    Plastic
  • Material
    Acetal/Celcon
  • PSC Code
    4720
  • Type
    Bulkhead Union
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)