Motion
32877003

Made in USA
32877003

5/16" Tube OD, Acetal/Celcon Plastic Compression Tube Bulkhead Union 220°F Max, Plastic Grip
Mi Item #11683617
MFR #32877003
Price$4.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32877003

5/16" Tube OD, Acetal/Celcon Plastic Compression Tube Bulkhead Union 220°F Max, Plastic Grip
Mi Item #11683617
MFR #32877003

Mfr description
32877003 32877003 5/16OD PLAS GRIPPER AC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.90/each

Specifications

Dimensions

  • Tube Outside Diameter
    5/16 in

Details

  • Grip Type
    Plastic
  • Material
    Acetal/Celcon
  • PSC Code
    4720
  • Type
    Bulkhead Union
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)