Motion
32877029

Made in USA
32877029

3/8" Tube OD, Acetal/Celcon Plastic Compression Tube Bulkhead Union 220°F Max, Plastic Grip
MI ITEM #11683618
MFR #32877029
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32877029

3/8" Tube OD, Acetal/Celcon Plastic Compression Tube Bulkhead Union 220°F Max, Plastic Grip
MI ITEM #11683618
MFR #32877029

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32877029 32877029 3/8OD PLAS GRIPPER ACE

Specifications

  • Tube Outside Diameter
    3/8 in
  • PSC Code
    4720
  • Type
    Bulkhead Union
  • Grip Type
    Plastic
  • Material
    Acetal/Celcon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought