Motion
32877144

Made in USA
32877144

1/4" Tube OD, Acetal/Celcon Plastic Compression Tube Union Tee 220°F Max, Plastic Grip
MI ITEM #11683624
MFR #32877144
List Price$5.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32877144

1/4" Tube OD, Acetal/Celcon Plastic Compression Tube Union Tee 220°F Max, Plastic Grip
MI ITEM #11683624
MFR #32877144

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.78/each for your price

Overview

Mfr description
32877144 32877144 1/4OD PLAS GRIPPER ACE

Specifications

  • Tube Outside Diameter
    1/4 in
  • PSC Code
    4720
  • Type
    Union Tee
  • Grip Type
    Plastic
  • Material
    Acetal/Celcon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought