Motion
32877169

Made in USA
32877169

5/16" Tube OD, Acetal/Celcon Plastic Compression Tube Union Tee 220°F Max, Plastic Grip
Mi Item #11683625
MFR #32877169
Price$6.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32877169

5/16" Tube OD, Acetal/Celcon Plastic Compression Tube Union Tee 220°F Max, Plastic Grip
Mi Item #11683625
MFR #32877169

Mfr description
32877169 32877169 5/16OD PLAS GRIPPER AC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.10/each

Specifications

Dimensions

  • Tube Outside Diameter
    5/16 in

Details

  • Grip Type
    Plastic
  • Material
    Acetal/Celcon
  • PSC Code
    4720
  • Type
    Union Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)