Motion
32877185

Made in USA
32877185

3/8" Tube OD, Acetal/Celcon Plastic Compression Tube Union Tee 220°F Max, Plastic Grip
MI ITEM #11683626
MFR #32877185
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32877185

3/8" Tube OD, Acetal/Celcon Plastic Compression Tube Union Tee 220°F Max, Plastic Grip
MI ITEM #11683626
MFR #32877185

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32877185 32877185 3/8OD PLAS GRIPPER ACE

Specifications

  • Tube Outside Diameter
    3/8 in
  • PSC Code
    4720
  • Type
    Union Tee
  • Grip Type
    Plastic
  • Material
    Acetal/Celcon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought