Motion
32877326

Made in USA
32877326

3/8" Tube OD, Acetal/Celcon Plastic Compression Tube Insert 220°F Max
MI ITEM #11683634
MFR #32877326
Price$1.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32877326

3/8" Tube OD, Acetal/Celcon Plastic Compression Tube Insert 220°F Max
MI ITEM #11683634
MFR #32877326

Mfr description
32877326 32877326 3/8 TUBE OD ACETAL INS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.43/each

Specifications

Dimensions

  • Tube Outside Diameter
    3/8 in

Details

  • Material
    Acetal/Celcon
  • PSC Code
    4720
  • Type
    Insert

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)