Motion
32877334

Made in USA
32877334

1/2" Tube OD, Acetal/Celcon Plastic Compression Tube Insert 220°F Max
MI ITEM #11683635
MFR #32877334
Price$1.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32877334

1/2" Tube OD, Acetal/Celcon Plastic Compression Tube Insert 220°F Max
MI ITEM #11683635
MFR #32877334

Mfr description
32877334 32877334 1/2 TUBE OD ACETAL INS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.13/each

Specifications

Dimensions

  • Tube Outside Diameter
    1/2 in

Details

  • Material
    Acetal/Celcon
  • PSC Code
    4720
  • Type
    Insert

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)