Motion
32877342

Made in USA
32877342

1/4" Tube OD, Kynar Plastic Compression Tube Male Connector 1/8 NPT Pipe, 275°F Max, Plastic Grip
MI ITEM #11683636
MFR #32877342
List Price$8.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32877342

1/4" Tube OD, Kynar Plastic Compression Tube Male Connector 1/8 NPT Pipe, 275°F Max, Plastic Grip
MI ITEM #11683636
MFR #32877342

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.13/each for your price

Overview

Mfr description
32877342 32877342 1/4OD 1/8NPT PLAS GRIP

Specifications

  • Tube Outside Diameter
    1/4 in
  • PSC Code
    4720
  • Type
    Male Connector
  • Pipe Size
    1/8 NPT
  • Grip Type
    Plastic
  • Material
    Kynar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought