Motion
32877383

Made in USA
32877383

1/4" Tube OD, Kynar Plastic Compression Tube Male Connector 3/8 NPT Pipe, 275°F Max, Plastic Grip
MI ITEM #11683638
MFR #32877383
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32877383

1/4" Tube OD, Kynar Plastic Compression Tube Male Connector 3/8 NPT Pipe, 275°F Max, Plastic Grip
MI ITEM #11683638
MFR #32877383

Mfr description
32877383 32877383 1/4OD 3/8NPT PLAS GRIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pipe Size
    3/8 NPT
  • Tube Outside Diameter
    1/4 in

Details

  • Grip Type
    Plastic
  • Material
    Kynar
  • PSC Code
    4720
  • Type
    Male Connector

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)