Motion
32877482

Made in USA
32877482

3/8" Tube OD, Kynar Plastic Compression Tube Male Connector 3/8 NPT Pipe, 275°F Max, Plastic Grip
MI ITEM #11683643
MFR #32877482
List Price$12.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32877482

3/8" Tube OD, Kynar Plastic Compression Tube Male Connector 3/8 NPT Pipe, 275°F Max, Plastic Grip
MI ITEM #11683643
MFR #32877482

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.85/each for your price

Overview

Mfr description
32877482 32877482 3/8OD 3/8NPT PLAS GRIP

Specifications

  • Tube Outside Diameter
    3/8 in
  • PSC Code
    4720
  • Type
    Male Connector
  • Pipe Size
    3/8 NPT
  • Grip Type
    Plastic
  • Material
    Kynar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought