Motion
32877508

Made in USA
32877508

3/8" Tube OD, Kynar Plastic Compression Tube Male Connector 1/2 NPT Pipe, 275°F Max, Plastic Grip
MI ITEM #11683644
MFR #32877508
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32877508

3/8" Tube OD, Kynar Plastic Compression Tube Male Connector 1/2 NPT Pipe, 275°F Max, Plastic Grip
MI ITEM #11683644
MFR #32877508

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32877508 32877508 3/8OD 1/2NPT PLAS GRIP

Specifications

  • Tube Outside Diameter
    3/8 in
  • PSC Code
    4720
  • Type
    Male Connector
  • Pipe Size
    1/2 NPT
  • Grip Type
    Plastic
  • Material
    Kynar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought