Motion
32877706

Made in USA
32877706

3/8" Tube OD, Kynar Plastic Compression Tube Female Connector 1/2 NPT Pipe, 275°F Max, Plastic Grip
MI ITEM #11683654
MFR #32877706
List Price$14.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32877706

3/8" Tube OD, Kynar Plastic Compression Tube Female Connector 1/2 NPT Pipe, 275°F Max, Plastic Grip
MI ITEM #11683654
MFR #32877706

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.35/each for your price

Overview

Mfr description
32877706 32877706 3/8OD 1/2NPT PLAS GRIP

Specifications

  • Tube Outside Diameter
    3/8 in
  • PSC Code
    4720
  • Type
    Female Connector
  • Pipe Size
    1/2 NPT
  • Grip Type
    Plastic
  • Material
    Kynar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought