Motion
32877821

Made in USA
32877821

5/16" Tube OD, Kynar Plastic Compression Tube Male Elbow 1/8 NPT Pipe, 275°F Max, Plastic Grip
MI ITEM #11683660
MFR #32877821
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32877821

5/16" Tube OD, Kynar Plastic Compression Tube Male Elbow 1/8 NPT Pipe, 275°F Max, Plastic Grip
MI ITEM #11683660
MFR #32877821

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32877821 32877821 5/16OD 1/8NPT PLA GRIP

Specifications

  • Tube Outside Diameter
    5/16 in
  • PSC Code
    4720
  • Type
    Male Elbow
  • Pipe Size
    1/8 NPT
  • Grip Type
    Plastic
  • Material
    Kynar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought