Motion
32877847

Made in USA
32877847

5/16" Tube OD, Kynar Plastic Compression Tube Male Elbow 1/4 NPT Pipe, 275°F Max, Plastic Grip
MI ITEM #11683661
MFR #32877847
List Price$9.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32877847

5/16" Tube OD, Kynar Plastic Compression Tube Male Elbow 1/4 NPT Pipe, 275°F Max, Plastic Grip
MI ITEM #11683661
MFR #32877847

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.95/each for your price

Overview

Mfr description
32877847 32877847 5/16OD 1/4NPT PLA GRIP

Specifications

  • Tube Outside Diameter
    5/16 in
  • PSC Code
    4720
  • Type
    Male Elbow
  • Pipe Size
    1/4 NPT
  • Grip Type
    Plastic
  • Material
    Kynar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought