Motion
32877862

Made in USA
32877862

3/8" Tube OD, Kynar Plastic Compression Tube Male Elbow 1/4 NPT Pipe, 275°F Max, Plastic Grip
MI ITEM #11683662
MFR #32877862
List Price$12.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32877862

3/8" Tube OD, Kynar Plastic Compression Tube Male Elbow 1/4 NPT Pipe, 275°F Max, Plastic Grip
MI ITEM #11683662
MFR #32877862

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.03/each for your price

Overview

Mfr description
32877862 32877862 3/8OD 1/4NPT PLAS GRIP

Specifications

  • Tube Outside Diameter
    3/8 in
  • PSC Code
    4720
  • Type
    Male Elbow
  • Pipe Size
    1/4 NPT
  • Grip Type
    Plastic
  • Material
    Kynar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought