Motion
32877920

Made in USA
32877920

1/2" Tube OD, Kynar Plastic Compression Tube Male Elbow 3/8 NPT Pipe, 275°F Max, Plastic Grip
MI ITEM #11683665
MFR #32877920
List Price$16.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32877920

1/2" Tube OD, Kynar Plastic Compression Tube Male Elbow 3/8 NPT Pipe, 275°F Max, Plastic Grip
MI ITEM #11683665
MFR #32877920

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.30/each for your price

Overview

Mfr description
32877920 32877920 1/2OD 3/8NPT PLAS GRIP

Specifications

  • Tube Outside Diameter
    1/2 in
  • PSC Code
    4720
  • Type
    Male Elbow
  • Pipe Size
    3/8 NPT
  • Grip Type
    Plastic
  • Material
    Kynar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought