Motion
32877946

Made in USA
32877946

1/2" Tube OD, Kynar Plastic Compression Tube Male Elbow 1/2 NPT Pipe, 275°F Max, Plastic Grip
MI ITEM #11683666
MFR #32877946
Price$17.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32877946

1/2" Tube OD, Kynar Plastic Compression Tube Male Elbow 1/2 NPT Pipe, 275°F Max, Plastic Grip
MI ITEM #11683666
MFR #32877946

Mfr description
32877946 32877946 1/2OD 1/2NPT PLAS GRIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.88/each

Specifications

Dimensions

  • Pipe Size
    1/2 NPT
  • Tube Outside Diameter
    1/2 in

Details

  • Grip Type
    Plastic
  • Material
    Kynar
  • PSC Code
    4720
  • Type
    Male Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)