Motion
32878027

Made in USA
32878027

3/8" Tube OD, Kynar Plastic Compression Tube Female Elbow 1/4 NPT Pipe, 275°F Max, Plastic Grip
MI ITEM #11683670
MFR #32878027
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32878027

3/8" Tube OD, Kynar Plastic Compression Tube Female Elbow 1/4 NPT Pipe, 275°F Max, Plastic Grip
MI ITEM #11683670
MFR #32878027

Mfr description
32878027 32878027 3/8OD 1/4NPT PLAS GRIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pipe Size
    1/4 NPT
  • Tube Outside Diameter
    3/8 in

Details

  • Grip Type
    Plastic
  • Material
    Kynar
  • PSC Code
    4720
  • Type
    Female Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)