Motion
32878209

Made in USA
32878209

1/2" Tube OD, Kynar Plastic Compression Tube Male Branch Tee 3/8 NPT Pipe, 275°F Max, Plastic Grip
MI ITEM #11683679
MFR #32878209
Price$26.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32878209

1/2" Tube OD, Kynar Plastic Compression Tube Male Branch Tee 3/8 NPT Pipe, 275°F Max, Plastic Grip
MI ITEM #11683679
MFR #32878209

Mfr description
32878209 32878209 1/2OD 3/8NPT PLAS GRIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.55/each

Specifications

Dimensions

  • Pipe Size
    3/8 NPT
  • Tube Outside Diameter
    1/2 in

Details

  • Grip Type
    Plastic
  • Material
    Kynar
  • PSC Code
    4720
  • Type
    Male Branch Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)