Motion
32878225

Made in USA
32878225

1/2" Tube OD, Kynar Plastic Compression Tube Male Branch Tee 1/2 NPT Pipe, 275°F Max, Plastic Grip
MI ITEM #11683680
MFR #32878225
Price$28.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32878225

1/2" Tube OD, Kynar Plastic Compression Tube Male Branch Tee 1/2 NPT Pipe, 275°F Max, Plastic Grip
MI ITEM #11683680
MFR #32878225

Mfr description
32878225 32878225 1/2OD 1/2NPT PLAS GRIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.28/each

Specifications

Dimensions

  • Pipe Size
    1/2 NPT
  • Tube Outside Diameter
    1/2 in

Details

  • Grip Type
    Plastic
  • Material
    Kynar
  • PSC Code
    4720
  • Type
    Male Branch Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)