Motion
32878324

Made in USA
32878324

3/8" Tube OD, Kynar Plastic Compression Tube Male Run Tee 3/8 NPT Pipe, 275°F Max, Plastic Grip
MI ITEM #11683685
MFR #32878324
Price$21.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32878324

3/8" Tube OD, Kynar Plastic Compression Tube Male Run Tee 3/8 NPT Pipe, 275°F Max, Plastic Grip
MI ITEM #11683685
MFR #32878324

Mfr description
32878324 32878324 3/8OD 3/8NPT PLAS GRIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.58/each

Specifications

Dimensions

  • Pipe Size
    3/8 NPT
  • Tube Outside Diameter
    3/8 in

Details

  • Grip Type
    Plastic
  • Material
    Kynar
  • PSC Code
    4720
  • Type
    Male Run Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)