Motion
32878407

Made in USA
32878407

5/16" Tube OD, Kynar Plastic Compression Tube Union 275°F Max, Plastic Grip
MI ITEM #11683689
MFR #32878407
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32878407

5/16" Tube OD, Kynar Plastic Compression Tube Union 275°F Max, Plastic Grip
MI ITEM #11683689
MFR #32878407

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32878407 32878407 5/16OD PLAS GRIPPER KY

Specifications

  • Tube Outside Diameter
    5/16 in
  • PSC Code
    4720
  • Type
    Union
  • Grip Type
    Plastic
  • Material
    Kynar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought