Motion
32878548

Made in USA
32878548

1/4" Tube OD, Kynar Plastic Compression Tube Union Elbow 275°F Max, Plastic Grip
MI ITEM #11683696
MFR #32878548
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32878548

1/4" Tube OD, Kynar Plastic Compression Tube Union Elbow 275°F Max, Plastic Grip
MI ITEM #11683696
MFR #32878548

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32878548 32878548 1/4OD PLAS GRIPPER KYN

Specifications

  • Tube Outside Diameter
    1/4 in
  • PSC Code
    4720
  • Type
    Union Elbow
  • Grip Type
    Plastic
  • Material
    Kynar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought