Motion
32878589

Made in USA
32878589

3/8" Tube OD, Kynar Plastic Compression Tube Union Elbow 275°F Max, Plastic Grip
MI ITEM #11683698
MFR #32878589
List Price$18.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32878589

3/8" Tube OD, Kynar Plastic Compression Tube Union Elbow 275°F Max, Plastic Grip
MI ITEM #11683698
MFR #32878589

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.00/each for your price

Overview

Mfr description
32878589 32878589 3/8OD PLAS GRIPPER KYN

Specifications

  • Tube Outside Diameter
    3/8 in
  • PSC Code
    4720
  • Type
    Union Elbow
  • Grip Type
    Plastic
  • Material
    Kynar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought