Motion
32878605

Made in USA
32878605

1/2" Tube OD, Kynar Plastic Compression Tube Union Elbow 275°F Max, Plastic Grip
MI ITEM #11683699
MFR #32878605
List Price$23.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32878605

1/2" Tube OD, Kynar Plastic Compression Tube Union Elbow 275°F Max, Plastic Grip
MI ITEM #11683699
MFR #32878605

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.18/each for your price

Overview

Mfr description
32878605 32878605 1/2OD PLAS GRIPPER KYN

Specifications

  • Tube Outside Diameter
    1/2 in
  • PSC Code
    4720
  • Type
    Union Elbow
  • Grip Type
    Plastic
  • Material
    Kynar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought