Motion
32878621

Made in USA
32878621

1/4" Tube OD, Kynar Plastic Compression Tube Union Tee 275°F Max, Plastic Grip
Mi Item #11683700
MFR #32878621
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32878621

1/4" Tube OD, Kynar Plastic Compression Tube Union Tee 275°F Max, Plastic Grip
Mi Item #11683700
MFR #32878621

Mfr description
32878621 32878621 1/4OD PLAS GRIPPER KYN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tube Outside Diameter
    1/4 in

Details

  • Grip Type
    Plastic
  • Material
    Kynar
  • PSC Code
    4720
  • Type
    Union Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)