Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32878795

5/16" Tube OD, Kynar Plastic Compression Tube Insert 275°F Max
MI ITEM #11683709
MFR #32878795

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
32878795 32878795 5/16 TUBE OD KYNAR INS

Specifications

  • Tube Outside Diameter
    5/16 in
  • PSC Code
    4720
  • Type
    Insert
  • Material
    Kynar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought