Motion
32879454 PLT200LASR W/TAPE&CASE

Made in USA
32879454 PLT200LASR W/TAPE&CASE

Accurate up to 0.01 (Optical) and 1.0 (Contact), 0.001 to 10 RPM Resolution, Contact and Noncontact Tachometer 6.92 Inch Long x 2.4 Inch Wide x 1.6 Inch Meter Thick, 0.5 (Contact) and 5 (Optical) to 20,000 (Contact) and 20,000 (Optical) RPM Measurement
MI ITEM #11683711
MFR #32879454 PLT200LASR W/TAPE&CASE
Price$1,279.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32879454 PLT200LASR W/TAPE&CASE

Accurate up to 0.01 (Optical) and 1.0 (Contact), 0.001 to 10 RPM Resolution, Contact and Noncontact Tachometer 6.92 Inch Long x 2.4 Inch Wide x 1.6 Inch Meter Thick, 0.5 (Contact) and 5 (Optical) to 20,000 (Contact) and 20,000 (Optical) RPM Measurement
MI ITEM #11683711
MFR #32879454 PLT200LASR W/TAPE&CASE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,279.95/each

Specifications

Dimensions

  • Maximum Resolution
    10.0000 RPM
  • Meter Length
    6.9200 in
  • Meter Thickness
    1.6000 in
  • Meter Width
    2.4000 in

Details

  • Battery Type
    AA
  • Contact Or Noncontact Operation
    Contact
  • Display Style
    Backlit LCD
  • Display Type
    LCD
  • Includes
    PLT200 Unit, Batteries, Plastic Latching Carrying Case, Linear Speed Wheel, RCA-Remote Contact Assembly Accessory w/ Tips and 10 cm linear speed wheel for contact speed measurement (e.g. belts/pulleys/webs), 12" of T-5 Tape, NIST Traceable Calibration Certificate
  • Maximum RPM Measurement
    20000 (Contact) RPM, 20000 (Optical) RPM
  • Maximum Target Distance
    6,561.68 ft/min
  • Minimum Resolution
    0.0010 RPM
  • Minimum RPM Measurement
    0.5 (Contact) RPM, 5 (Optical) RPM
  • Minimum Target Distance
    0.16 ft/min
  • Number Of Digits In Display
    5
  • Sensor Type
    Laser
  • Tachometer Type
    Handheld
  • Wheel Circumference
    12 in

Overview

Mfr description
6125-010 PLT200 -- LASER TACHOMETER /

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought