Motion
32970618

Made in USA
32970618

6" Diam, 320 Grit Aluminum Oxide Adhesive PSA Disc; Extra Fine Grade, Black & Red, X Weighted Backing, Flexible
MI ITEM #11683714
MFR #32970618
List Price$2.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32970618

6" Diam, 320 Grit Aluminum Oxide Adhesive PSA Disc; Extra Fine Grade, Black & Red, X Weighted Backing, Flexible
MI ITEM #11683714
MFR #32970618

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.03/each for your price

Overview

Mfr description
32970618 32970618 6" 320 GRIT USA A/O PS
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Black, Red
  • Diameter
    6 in
  • Flexible
    Yes
  • Grit Grade
    Extra Fine
  • Grit Number
    320

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought