Motion
32970899

Made in USA
32970899

12" Diam, 120 Grit Aluminum Oxide Adhesive PSA Disc; Fine Grade, X Weighted Cloth Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
MI ITEM #11683718
MFR #32970899
List Price$12.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32970899

12" Diam, 120 Grit Aluminum Oxide Adhesive PSA Disc; Fine Grade, X Weighted Cloth Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
MI ITEM #11683718
MFR #32970899

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.60/each for your price

Overview

Mfr description
32970899 32970899 12" 120 GRIT USA A/O P
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Diameter
    12 in
  • Flexible
    Yes
  • Grit Grade
    Fine
  • Grit Number
    120
  • Comp
    Low Speed Dual-Action Sanders, Random Orbital Sanders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought