Motion
32971525

Made in USA
32971525

1-1/2" Diam, 180 Grit Aluminum Oxide Adhesive PSA Disc; Very Fine Grade, X Weighted Cloth Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
MI ITEM #11683725
MFR #32971525
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32971525

1-1/2" Diam, 180 Grit Aluminum Oxide Adhesive PSA Disc; Very Fine Grade, X Weighted Cloth Backing, For Low Speed Dual-Action Sanders, Random Orbital Sanders
MI ITEM #11683725
MFR #32971525

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32971525 32971525 1-1/2"180GT A/O(100PK)
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Black, Red
  • Diameter
    1-1/2 in
  • Flexible
    Yes
  • Grit Grade
    Very Fine
  • Grit Number
    180
  • Comp
    Low Speed Dual-Action Sanders, Random Orbital Sanders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought