Motion
32974982

Made in USA
32974982

24" High x 24" Wide 11-1/2" Deep, 99.97% Capture Efficiency, HEPA Air Filter;Microfiber Paper Media, Particle Board Frame, 250 FPM Max, 1,000 CFM, 220°F Max, Use with Hospitals & Clean Rooms
MI ITEM #11683730
MFR #32974982
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32974982

24" High x 24" Wide 11-1/2" Deep, 99.97% Capture Efficiency, HEPA Air Filter;Microfiber Paper Media, Particle Board Frame, 250 FPM Max, 1,000 CFM, 220°F Max, Use with Hospitals & Clean Rooms
MI ITEM #11683730
MFR #32974982

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32974982 32974982 24X24X11-1/2 HEPA STD

Specifications

  • Maximum Air Flow
    250 fpm
  • Frame Material
    Particle Board
  • CFM
    1,000
  • Depth
    11-1/2 in
  • Final Resistance At Fpm
    1.50 in
  • Initial Resistance At Fpm
    0.5 in
  • Style
    Standard
  • Standards Met
    UL 900
  • Particle Efficiency
    99.97
  • Min Particle Size Captued
    0.3
  • Maximum Temperature
    220 F
  • Material
    Microfiber Paper
  • Height
    24 in
  • Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought