Motion
32975013

Made in USA
32975013

23-3/8" High x 23-3/8" Wide 11-1/2" Deep, 99.97% Capture Efficiency, HEPA Air Filter;Microfiber Paper Media, Particle Board Frame, 250 FPM Max, 950 CFM, Use with Hospitals & Clean Rooms
MI ITEM #11683733
MFR #32975013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32975013

23-3/8" High x 23-3/8" Wide 11-1/2" Deep, 99.97% Capture Efficiency, HEPA Air Filter;Microfiber Paper Media, Particle Board Frame, 250 FPM Max, 950 CFM, Use with Hospitals & Clean Rooms
MI ITEM #11683733
MFR #32975013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32975013 32975013 23-3/8X23-3/8X11-1/2 H

Specifications

  • CFM
    950
  • Depth
    11-1/2 in
  • Frame Material
    Particle Board
  • Height
    23-3/8 in
  • Material
    Microfiber Paper
  • Maximum Air Flow
    250 fpm
  • Min Particle Size Captued
    0.3
  • Particle Efficiency
    99.97
  • Standards Met
    UL Standard 900
  • Style
    Standard
  • Width
    23-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text