Motion
32975039

Made in USA
32975039

24" High x 24" Wide 11-1/2" Deep, 99.97% Capture Efficiency, HEPA Air Filter;Microfiber Paper Media, Particle Board Frame, 500 FPM Max, 2,000 CFM, 180°F Max, Use with Hospitals & Clean Rooms
MI ITEM #11683735
MFR #32975039
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32975039

24" High x 24" Wide 11-1/2" Deep, 99.97% Capture Efficiency, HEPA Air Filter;Microfiber Paper Media, Particle Board Frame, 500 FPM Max, 2,000 CFM, 180°F Max, Use with Hospitals & Clean Rooms
MI ITEM #11683735
MFR #32975039

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32975039 32975039 24X24X11-1/2 HEPA HIGH

Specifications

  • Maximum Air Flow
    500 fpm
  • Frame Material
    Particle Board
  • CFM
    2,000
  • Depth
    11-1/2 in
  • Final Resistance At Fpm
    2.00 in
  • Initial Resistance At Fpm
    1 in
  • Style
    High
  • Standards Met
    UL 900
  • Particle Efficiency
    99.97
  • Min Particle Size Captued
    0.3
  • Maximum Temperature
    180 F
  • Material
    Microfiber Paper
  • Height
    24 in
  • Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text