Motion
32975112

Made in USA
32975112

23-3/8" High x 23-3/8" Wide 11-1/2" Deep, 99.99% Capture Efficiency, HEPA Air Filter;Microfiber Paper Media, Galvanized Steel Frame, 500 FPM Max, 1,900 CFM, 180°F Max, Use with Hospitals & Clean Rooms
MI ITEM #11683743
MFR #32975112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32975112

23-3/8" High x 23-3/8" Wide 11-1/2" Deep, 99.99% Capture Efficiency, HEPA Air Filter;Microfiber Paper Media, Galvanized Steel Frame, 500 FPM Max, 1,900 CFM, 180°F Max, Use with Hospitals & Clean Rooms
MI ITEM #11683743
MFR #32975112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32975112 32975112 23-3/8X23-3/8X11-1/2 H

Specifications

  • Maximum Air Flow
    500 fpm
  • Frame Material
    Galvanized Steel
  • CFM
    1,900
  • Depth
    11-1/2 in
  • Final Resistance At Fpm
    2.00 in
  • Initial Resistance At Fpm
    1 in
  • Style
    High
  • Standards Met
    UL 900
  • Particle Efficiency
    99.99
  • Min Particle Size Captued
    0.3
  • Maximum Temperature
    180 F
  • Material
    Microfiber Paper
  • Height
    23-3/8 in
  • Width
    23-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought