Motion
32975153

Made in USA
32975153

24" High x 30" Wide 11-1/2" Deep, 99.99% Capture Efficiency, HEPA Air Filter;Microfiber Paper Media, Galvanized Steel Frame, 500 FPM Max, 2,000 CFM, 180°F Max, Use with Hospitals & Clean Rooms
Mi Item #11683746
MFR #32975153
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32975153

24" High x 30" Wide 11-1/2" Deep, 99.99% Capture Efficiency, HEPA Air Filter;Microfiber Paper Media, Galvanized Steel Frame, 500 FPM Max, 2,000 CFM, 180°F Max, Use with Hospitals & Clean Rooms
Mi Item #11683746
MFR #32975153

Mfr description
32975153 32975153 24X24 X11-1/2 HEPA HIG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    11-1/2 in
  • Height
    24 in
  • Min Particle Size Captued
    0.3
  • Width
    30 in

Details

  • CFM
    2,000
  • Final Resistance At Fpm
    2.00 in
  • Frame Material
    Galvanized Steel
  • Initial Resistance At Fpm
    1 in
  • Material
    Microfiber Paper
  • Maximum Air Flow
    500 fpm
  • Maximum Temperature
    180 F
  • Particle Efficiency
    99.99
  • Standards Met
    UL 900
  • Style
    High
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)