Motion
32975187

Made in USA
32975187

Pleated Panel Filter - MERV: 8, 300 fpm Air Flow, Cotton;Polyester Material
MI ITEM #11683748
MFR #32975187
Price$50.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32975187

Pleated Panel Filter - MERV: 8, 300 fpm Air Flow, Cotton;Polyester Material
MI ITEM #11683748
MFR #32975187

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$50.45/each

Specifications

Dimensions

  • Actual Height
    19-3/4 in
  • Actual Width
    24-1/4 in
  • MERV Rating
    8
  • Nominal Overall Height
    20 in
  • Nominal Overall Width
    25 in

Details

  • Actual Depth
    4-15/16 in
  • Capacity
    High
  • CFM
    1040
  • Filter Material
    Cotton;Polyester
  • Filter Type
    Pleated
  • Final Resistance At Fpm
    1 in
  • Frame Material
    Beverage Board
  • Initial Resistance At Fpm
    0.22 in
  • Integrated Frame
    Yes
  • Maximum Air Flow
    300 fpm
  • Maximum Temperature
    175˚ F
  • Media Type
    Cotton/Polyester
  • MERV
    8
  • Nominal Overall Depth
    5 in
  • Particle Capture Efficiency
    35-45
  • Pleats Per Square Foot
    10
  • Standards Met
    ASHRAE 52.2-2012, UL 900

Overview

Mfr description
32975187 32975187 19-3/4X24-1/4X4-15/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought