Motion
32976292

Made in USA
32976292

12" High x 24" Wide x 1/2" Deep, Polyester Air Filter Media Pad MERV 7, 600 CFM, 25% Capture Efficiency, 84 Arrestance Efficiency, 300 Max FPM, 180°F Max, Use with Any Unit
MI ITEM #11683772
MFR #32976292
Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32976292

12" High x 24" Wide x 1/2" Deep, Polyester Air Filter Media Pad MERV 7, 600 CFM, 25% Capture Efficiency, 84 Arrestance Efficiency, 300 Max FPM, 180°F Max, Use with Any Unit
MI ITEM #11683772
MFR #32976292

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.75/each

Specifications

Dimensions

  • Depth
    1/2 in
  • Height
    12 in
  • Min Particle Size Removed
    1 μm
  • Width
    24 in

Details

  • Airflow
    600 cfm
  • Arrestance
    84 %
  • Final Resistance At Fpm
    1 in
  • Grams Per Square Foot
    12.75
  • Initial Resistance At Fpm
    0.09 in
  • Material
    Polyester
  • Max Operating Temperature
    180 °F
  • Maximum Air Flow
    300 fpm
  • MERV
    7
  • Pad Type
    Media
  • Particle Efficiency
    25
  • Standards Met
    UL Class 2

Overview

Mfr description
32976292 32976292 12X24X1/2 POLYESTER SY
  • Dry Tackifier

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought