Motion
32976359

Made in USA
32976359

12" High x 24" Wide x 1" Deep, Polyester Air Filter Media Pad MERV 7, 600 CFM, 25% Capture Efficiency, 85 Arrestance Efficiency, 300 Max FPM, 180°F Max, Use with Any Unit
Mi Item #11683778
MFR #32976359
Price$2.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32976359

12" High x 24" Wide x 1" Deep, Polyester Air Filter Media Pad MERV 7, 600 CFM, 25% Capture Efficiency, 85 Arrestance Efficiency, 300 Max FPM, 180°F Max, Use with Any Unit
Mi Item #11683778
MFR #32976359

Mfr description
32976359 32976359 12X24X1 POLYESTER SYNT
  • Dry Tackifier
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.78/each

Specifications

Dimensions

  • Depth
    1 in
  • Height
    12 in
  • Min Particle Size Removed
    1 μm
  • Width
    24 in

Details

  • Airflow
    600 cfm
  • Arrestance
    85 %
  • Final Resistance At Fpm
    1 in
  • Grams Per Square Foot
    19.00
  • Initial Resistance At Fpm
    0.14 in
  • Material
    Polyester
  • Max Operating Temperature
    180 °F
  • Maximum Air Flow
    300 fpm
  • MERV
    7
  • Pad Type
    Media
  • Particle Efficiency
    25
  • Standards Met
    UL Class 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)