Motion
32976433

Made in USA
32976433

16" High x 25" Wide x 2" Deep, Polyester Air Filter Media Pad MERV 8, 833 CFM, 35% Capture Efficiency, 87 Arrestance Efficiency, 300 Max FPM, 180°F Max, Use with Any Unit
MI ITEM #11683786
MFR #32976433
List Price$6.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32976433

16" High x 25" Wide x 2" Deep, Polyester Air Filter Media Pad MERV 8, 833 CFM, 35% Capture Efficiency, 87 Arrestance Efficiency, 300 Max FPM, 180°F Max, Use with Any Unit
MI ITEM #11683786
MFR #32976433

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.55/each for your price

Overview

Mfr description
32976433 32976433 16X25X2 POLYESTER SYNT
  • Dry Tackifier

Specifications

  • Max Operating Temperature
    180 °F
  • Grams Per Square Foot
    34.00
  • Pad Type
    Media
  • Particle Efficiency
    35
  • Min Particle Size Removed
    1 μm
  • Initial Resistance At Fpm
    0.15 in
  • Airflow
    833 cfm
  • Final Resistance At Fpm
    1 in
  • Arrestance
    87 %
  • Depth
    2 in
  • Material
    Polyester
  • Standards Met
    UL Class 2
  • Height
    16 in
  • MERV
    8
  • Maximum Air Flow
    300 fpm
  • Width
    25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text