Motion
32976466

Made in USA
32976466

24" High x 24" Wide x 2" Deep, Polyester Air Filter Media Pad MERV 8, 1,200 CFM, 35% Capture Efficiency, 87 Arrestance Efficiency, 300 Max FPM, 180°F Max, Use with Any Unit
Mi Item #11683789
MFR #32976466
Price$10.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32976466

24" High x 24" Wide x 2" Deep, Polyester Air Filter Media Pad MERV 8, 1,200 CFM, 35% Capture Efficiency, 87 Arrestance Efficiency, 300 Max FPM, 180°F Max, Use with Any Unit
Mi Item #11683789
MFR #32976466

Mfr description
32976466 32976466 24X24X2 POLYESTER SYNT
  • Dry Tackifier
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.03/each

Specifications

Dimensions

  • Depth
    2 in
  • Height
    24 in
  • Min Particle Size Removed
    1 μm
  • Width
    24 in

Details

  • Airflow
    1200 cfm
  • Arrestance
    87 %
  • Final Resistance At Fpm
    1 in
  • Grams Per Square Foot
    34.00
  • Initial Resistance At Fpm
    0.15 in
  • Material
    Polyester
  • Max Operating Temperature
    180 °F
  • Maximum Air Flow
    300 fpm
  • MERV
    8
  • Pad Type
    Media
  • Particle Efficiency
    35
  • Standards Met
    UL Class 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)