Motion
33846536

Made in USA
33846536

Size 1 x 1/2", Class 125, Cast Iron Black Pipe Reducing Coupling; 175 psi, FPT End Connection
MI ITEM #11683807
MFR #33846536
Price$18.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
33846536

Size 1 x 1/2", Class 125, Cast Iron Black Pipe Reducing Coupling; 175 psi, FPT End Connection
MI ITEM #11683807
MFR #33846536

Mfr description
33846536 33846536 1X1/2 BLACK CONCENTRIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.53/each

Specifications

Dimensions

  • Fitting Size
    1 x 1/2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    FPT
  • Material
    Cast Iron
  • Pressure Range
    125-175 psi
  • Style
    125
  • Type
    Reducing Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)