Motion
33854902

Made in USA
33854902

Size 3 x 2", Class 150, Malleable Iron Orange Pipe Thread Reducer; Grooved (MNPT) End Connection
MI ITEM #11683841
MFR #33854902
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
33854902

Size 3 x 2", Class 150, Malleable Iron Orange Pipe Thread Reducer; Grooved (MNPT) End Connection
MI ITEM #11683841
MFR #33854902

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33854902 33854902 3X2 PAINTED ORN GROOVE

Specifications

  • Fitting Type
    Grooved(MNPT)
  • Material
    Malleable Iron
  • Finish Coating
    Orange
  • Fitting Size
    3 x 2 in
  • Pressure Range
    - psi
  • Style
    150
  • Type
    Thread Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought