Motion
35373687

Made in USA
35373687

5/16" Inside x 1/2" Outside Diam, Cast Bronze Sleeve Bearing, 1" OAL
Mi Item #11683848
MFR #35373687
Price$7.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35373687

5/16" Inside x 1/2" Outside Diam, Cast Bronze Sleeve Bearing, 1" OAL
Mi Item #11683848
MFR #35373687

Mfr description
35373687 35373687 5/16 X 1/2 X 1 SAE 660
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.65/each

Specifications

Dimensions

  • Inside Diameter
    0.3125 in
  • Outside Diameter  
    0.5000 in
  • Overall Length  
    1.0000 in

Details

  • Material
    Cast Bronze
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Type
    Sleeve Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)