Overview
Mfr description
35373729 35373729 1/2 X 3/4 X 3/4 SAE 66
Specifications
- Outside Diameter
- Overall Length
- MaterialCast Bronze
- Inside Diameter1/2 in
- TypeSleeve Bearings
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data