Motion
35373745

Made in USA
35373745

5/8" Inside x 3/4" Outside Diam, Cast Bronze Sleeve Bearing, 1/2" OAL
Mi Item #11683854
MFR #35373745
Price$3.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35373745

5/8" Inside x 3/4" Outside Diam, Cast Bronze Sleeve Bearing, 1/2" OAL
Mi Item #11683854
MFR #35373745

Mfr description
35373745 35373745 5/8 X 3/4 X 1/2 SAE 66
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.87/each

Specifications

Dimensions

  • Inside Diameter
    0.6250 in
  • Outside Diameter  
    0.7500 in
  • Overall Length  
    0.5000 in

Details

  • Material
    Cast Bronze
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Type
    Sleeve Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)