Motion
35373752

Made in USA
35373752

3/4" Inside x 7/8" Outside Diam, Cast Bronze Sleeve Bearing, 1" OAL
MI ITEM #11683855
MFR #35373752
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35373752

3/4" Inside x 7/8" Outside Diam, Cast Bronze Sleeve Bearing, 1" OAL
MI ITEM #11683855
MFR #35373752

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    3/4 in
  • Outside Diameter  
    0.8750 in
  • Overall Length  
    1.0000 in

Details

  • Material
    Cast Bronze
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Type
    Sleeve Bearings

Overview

Mfr description
35373752 35373752 3/4 X 7/8 X 1 SAE 660

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought