Motion
35373760

Made in USA
35373760

3/4" Inside x 15/16" Outside Diam, Cast Bronze Sleeve Bearing, 1-1/2" OAL
Mi Item #11683856
MFR #35373760
Price$8.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35373760

3/4" Inside x 15/16" Outside Diam, Cast Bronze Sleeve Bearing, 1-1/2" OAL
Mi Item #11683856
MFR #35373760

Mfr description
35373760 35373760 3/4 X 15/16 X 1 1/2 SA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.55/each

Specifications

Dimensions

  • Inside Diameter
    0.7500 in
  • Outside Diameter  
    0.9375 in
  • Overall Length  
    1.5000 in

Details

  • Material
    Cast Bronze
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Type
    Sleeve Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)