Motion
35373778

Made in USA
35373778

3/4" Inside x 15/16" Outside Diam, Cast Bronze Sleeve Bearing, 2" OAL
Mi Item #11683857
MFR #35373778
Price$12.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35373778

3/4" Inside x 15/16" Outside Diam, Cast Bronze Sleeve Bearing, 2" OAL
Mi Item #11683857
MFR #35373778

Mfr description
35373778 35373778 3/4 X 15/16 X 2 SAE 66
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.99/each

Specifications

Dimensions

  • Inside Diameter
    0.7500 in
  • Outside Diameter  
    0.9375 in
  • Overall Length  
    2.0000 in

Details

  • Material
    Cast Bronze
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Type
    Sleeve Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)